H120B23F X 3-15/16
Description
H120B23 X 3-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH TYPE B 3-15/16IN BORE
Part # H120B23F X 3-15/16
BDI # 21971704
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
H120B24F X 2-15/16
Description
H120B24 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 24 TEETH TYPE B 2-15/16IN BORE
Part # H120B24F X 2-15/16
BDI # 21971706
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
H120B20 X 2-3/4
Description
120B20H X 2-3/4 SPROCKET ; 10.371" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B20 X 2-3/4
BDI # 21462749
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
H120B28F X 2-11/16
Description
H120B28 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 2-11/16IN BORE
Part # H120B28F X 2-11/16
BDI # 21971716
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
H120BS14 X 1-3/4 KW 3SS
Description
H120BS14 X 1-3/4 KW 3SS CHAIN SPROCKET
Part # H120BS14 X 1-3/4 KW 3SS
BDI # 21559216
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore