H120A23
Description
120A23 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 23T A-PLATE W/HT
Part # 120A23
BDI # 913870
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
H120B23
Description
H120B23 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 23T B-STYLE W/HT
Part # 120B23HT
BDI # 914050
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
H120BTL23
Description
H120BTL23 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 120BTB23
BDI # 24345938
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed
120E23H
Description
H120E23 ROLLER CHAIN SPROCKET ; 1-1/2" P 23T E BUSHED W/HARDENED TEETH
Part # 1.2E+25
BDI # 24342885
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed
H120R23
Description
H120R23 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 23T B-STYLE W/HT
Part # 120R23
BDI # 918592
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed