120S48H
Description
120S48H ROLLER CHAIN SPROCKET ; 1-1/2" P 48T M BUSHED W/HARDENED TOOTH
Part # 120S48
BDI # 17158690
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Split Taper Bushing
Global Part Number GPN:
573256
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Bushed
120F48H
Description
120F48H ROLLER CHAIN SPROCKET ; 1-1/2" P 48T F BUSHED W/HARDENED TEETH
Part # 120F48
BDI # 919835
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
QD Bushing
Global Part Number GPN:
37817
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
H120CTL48
Description
H120CTL48 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT
Part # H120CTL48
BDI # 24345952
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Bushed