Page 1 of 11

Next

Compare
HD120B24X85MM PER DWG RS1202B24T

COMPARE

HD120B24X85MM PER DWG RS1202B24T

Description
HD120B24X85MM PER DWG RS1202B24T ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # HD120B24X85MM PER DWG RS1202B24T

BDI # 25953202

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B25H X 3-5/8

COMPARE

D120B25H X 3-5/8

Description
D120B25H X 3-5/8 MULTIPLE STRAND SPKT ; 1-1/2" PITCH 25 TEETH 3-5/8" BORE

TSUBAKI

Part # D120B25H X 3-5/8

BDI # 21564750

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.969

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.774
Pitch Diameter - Millimeter: 304.013
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B35H X 2-15/16

COMPARE

D120B35H X 2-15/16

Description
D120B35H X 2-15/16 SPROCKET ; 1-1/2" PITCH 2-15/16" BORE 35-TEETH

TSUBAKI

Part # D120B35H X 2-15/16

BDI # 21472709

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B24H X 2-15/16

COMPARE

D120B24H X 2-15/16

Description
D120B24H X 2-15/16 ROLLER CHAIN SPROCKET ; 12.29" OD X 4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B24H X 2-15/16

BDI # 21472708

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B26H X 3

COMPARE

D120B26H X 3

Description
D120B26H X 3 ROLLER CHAIN SPROCKET ; 13.254" OD X 4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B26H X 3

BDI # 21558775

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY