D120B18H
Description
D120B18H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B18
BDI # 17159955
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Global Part Number GPN:
37158
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
HD120B18F X 2-1/2
Description
HD120B18 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH 2 STRD 2-1/2IN BORE
Part # HD120B18F X 2-1/2
BDI # 21972708
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
HD120B18F X 2-11/16
Description
HD120B18 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH 2 STRD 2-11/16IN BORE
Part # HD120B18F X 2-11/16
BDI # 21972710
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
HD120B18F X 2-3/8
Description
HD120B18 X 2-3/8 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH 2 STRD 2-3/8IN BORE
Part # HD120B18F X 2-3/8
BDI # 21972712
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
HD120B18F X 2-7/8
Description
HD120B18 X 2-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH 2 STRD 2-7/8IN BORE
Part # HD120B18F X 2-7/8
BDI # 21972714
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore