HD120B30F X 2-1/2
Description
HD120B30 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 2-1/2IN BORE
Part # HD120B30F X 2-1/2
BDI # 21972764
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
HD120B30F X 3-1/2
Description
HD120B30 X 3-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-1/2IN BORE
Part # HD120B30F X 3-1/2
BDI # 21972768
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
HD120B30F X 3-5/8
Description
HD120B30 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-5/8IN BORE
Part # HD120B30F X 3-5/8
BDI # 21972770
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
HD120B30F X 3-7/16
Description
HD120B30 X 3-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-7/16IN BORE
Part # HD120B30F X 3-7/16
BDI # 21972772
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
D120B30H X 2-11/16
Description
D120B30H X 2-11/16 CHAIN SPROCKET ; 15.1IN OD X 4.0IN LTB X 1-1/2IN P STEEL
Part # D120B30H X 2-11/16
BDI # 21572401
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore