D120B28H X 2-15/16

COMPARE

D120B28H X 2-15/16

Description
D120B28H X 2-15/16 CHAIN SPROCKET ; 4.0IN LTB X 1-1/2IN P STEEL

TSUBAKI

Part # D120B28H X 2-15/16

BDI # 21574703

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.213
Pitch Diameter - Millimeter: 340.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY