D120B24H

COMPARE

D120B24H

Description
D120B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120B24

BDI # 17159961

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.492
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.294
Global Part Number GPN: 37164
Pitch Diameter - Millimeter: 291.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120A24

COMPARE

D120A24

Description
D120A24 ; POR SPROCKET SB 1 1/2IN

TSUBAKI

Part # D120A24

BDI # 913226

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY