D120B28H X 1-1/2 RSB
Description
D120B28H X 1-1/2 RSB SPROCKET ; DOUBLE STRAND
Part # D120B28
BDI # 22381435
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore