D120B15H
Description
D120B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B15
BDI # 913481
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Global Part Number GPN:
37155
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
D120B15H X 3-1/8 KW 2SS HT
Description
D120B15H X 3-1/8 KW 2SS HT ; 7.956" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B15H X 3-1/8 KW 2SS HT
BDI # 21463088
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
D120B15H X 2-15/16
Description
D120B15H X 2-15/16 SPROCKET ; DBL ROW B TYPE CHAIN NO 120 TEETH 15 HDN
Part # D120B15H X 2-15/16
BDI # 21919782
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
HD120B15F X 3-1/4
Description
HD120B15 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH 2 STRD 3-1/4IN BORE
Part # HD120B15F X 3-1/4
BDI # 21972688
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore