Page 1 of 2

Next

Compare
D120A19

COMPARE

D120A19

Description
D120A19 SPROCKET ; SB 1 1/2"

TSUBAKI

Part # D120A19

BDI # 913221

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.114

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 9.89
Pitch Diameter - Millimeter: 231.496
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B19H

COMPARE

D120B19H

Description
D120B19H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120B19

BDI # 17159956

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.114
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.89
Global Part Number GPN: 37159
Pitch Diameter - Millimeter: 231.496
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HD120B19F X 2-3/4

COMPARE

HD120B19F X 2-3/4

Description
HD120B19 X 2-3/4 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 STRD 2-3/4IN BORE

TSUBAKI

Part # HD120B19F X 2-3/4

BDI # 21972716

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.114

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.89
Pitch Diameter - Millimeter: 231.496
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B19H X 3-5/8

COMPARE

D120B19H X 3-5/8

Description
D120B19H X 3-5/8 SPROCKET ; 9.89" OD X 3-3/4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B19H X 3-5/8

BDI # 21463096

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.114

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.89
Pitch Diameter - Millimeter: 231.496
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B19H X 3-1/8

COMPARE

D120B19H X 3-1/8

Description
D120B19H X 3-1/8 SPROCKET ; 9.89" OD X 3-3/4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B19H X 3-1/8

BDI # 21463095

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.114
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.89
Other Features: Style S | With 2 Set Screw
Pitch Diameter - Millimeter: 231.496
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY