Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
HD120B30F X 2-1/2
Description
HD120B30 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 2-1/2IN BORE
Part # HD120B30F X 2-1/2
BDI # 21972764
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
HD120B30F X 3-1/2
Description
HD120B30 X 3-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-1/2IN BORE
Part # HD120B30F X 3-1/2
BDI # 21972768
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
HD120B30F X 3-5/8
Description
HD120B30 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-5/8IN BORE
Part # HD120B30F X 3-5/8
BDI # 21972770
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore