120-6 EN COT 10FT
Description
120EN-6CB ; POR 120EN-6 COT X10FT LG ENERG SER
Part # 120EN-6CB
BDI # 905646
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-6
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Energy Series | Extended Pin with Thread
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-6
Component:
Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602735
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-6
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
6
RS120V-6-CL-SP
Description
120V-6CLSPCL ; POR 120V-6 CONN LK W/ STANDARD MLP
Part # 120V-6CLSPCL
BDI # 905088
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-6
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
6
RS120V-6-2POL
Description
120V-6OL2P ; POR 120V-6 2 PITCH OFFSET LINK
Part # 120V-6OL2P
BDI # 905089
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-6
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
6