12A41
Description
12A41 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A41
BDI # 23072538
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
12A46
Description
12A46 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A46
BDI # 23072540
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
12A47
Description
12A47 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A47
BDI # 23072542
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
H12A45 X 25MM RSB
Description
H12A45 X 25MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A45
BDI # 22383320
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
12A54
Description
12A54 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A54
BDI # 23072544
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore