Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
12A37
Description
12A37 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A37
BDI # 23072532
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore
12A38
Description
12A38 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A38
BDI # 23072534
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
12A39
Description
12A39 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A39
BDI # 23072536
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.32
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.74
Mounting Method:
Rough Bore