Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
12A32
Description
12A32 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A32
BDI # 23072528
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
12A10
Description
12A10 X 14MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A10
BDI # 23072526
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
H12A45 X 25MM RSB
Description
H12A45 X 25MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A45
BDI # 22383320
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
12A37
Description
12A37 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A37
BDI # 23072532
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore