Page 1 of 6

Next

Compare
12A41

COMPARE

12A41

Description
12A41 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 12A41

BDI # 23072538

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.798

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.219
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12A46

COMPARE

12A46

Description
12A46 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 12A46

BDI # 23072540

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.99

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.414
Pitch Diameter - Millimeter: 279.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12A47

COMPARE

12A47

Description
12A47 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 12A47

BDI # 23072542

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.229

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.654
Pitch Diameter - Millimeter: 285.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H12A45 X 25MM RSB

COMPARE

H12A45 X 25MM RSB

Description
H12A45 X 25MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 12A45

BDI # 22383320

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.752
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.176
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 273.09
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12A54

COMPARE

12A54

Description
12A54 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 12A54

BDI # 23072544

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.899

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.327
Pitch Diameter - Millimeter: 327.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY