H12A16 X 14MM RSB
Description
H12A16 X 14MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A16
BDI # 22382780
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
H12A15 X 14MM
Description
H12A15 X 14MM SPROCKET 14MM BORE ; HARDENED TEETH 15 TOOTH
Part # 12A15
BDI # 21579251
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
H12A17 X 14MM RSB
Description
H12A17 X 14MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A17
BDI # 22382802
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore