Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
H12B23 X 1-1/2
Description
H12B23F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H12B23 X 1-1/2
BDI # 22383372
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
H12B23 X 1-7/16
Description
H12B23F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H12B23 X 1-7/16
BDI # 22383386
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
H12B23 X 1-1/8
Description
H12B23F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H12B23 X 1-1/8
BDI # 22383376
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
H12B23 X 1-1/4
Description
H12B23F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B23 X 1-1/4
BDI # 22383374
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore