Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
H12B11 X 12MM RSB
Description
H12B11 X 12MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 12B11
BDI # 22383326
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
H12B11 X 1-1/8
Description
H12B11F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H12B11 X 1-1/8
BDI # 22383334
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Finished Bore
H12B11 X 1-1/4
Description
H12B11F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B11 X 1-1/4
BDI # 22383332
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Finished Bore