Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
H12A17 X 14MM RSB
Description
H12A17 X 14MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A17
BDI # 22382802
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
HA12B17 X 30MM PB
Description
HA12B17 X 30MM PB RLR CHN SPROCKET
Part # HA12B17 X 30MM PB
BDI # 25200481
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
H12B17 X 1-7/16
Description
H12B17F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H12B17 X 1-7/16
BDI # 22383996
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore