Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
H12B18 X 16MM RSB
Description
H12B18 X 16MM RSB ROLLER CHAIN SPROCKET ; 16MM ROUGH STOCK BORE
Part # 12B18
BDI # 22383998
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.703
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
HA12B18 X 36MM KW 2SS
Description
HA12B18 X 36MM KW 2SS SPROCKET ; W/HARDENED TEETH
Part # HA12B18 X 36MM KW 2SS
BDI # 24299617
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
H12B18 X 1-1/4
Description
H12B18F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B18 X 1-1/4
BDI # 22384006
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore