Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
H12B19 X 16MM RSB
Description
H12B19 X 16MM RSB ROLLER CHAIN SPROCKET ; 16MM ROUGH STOCK BORE
Part # 12B19
BDI # 22384022
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
H12B19 X 1-3/8
Description
H12B19F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H12B19 X 1-3/8
BDI # 22384038
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
H12B19 X 1-7/16
Description
H12B19F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H12B19 X 1-7/16
BDI # 22384042
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
H12B19 X 1-3/4
Description
H12B19F X 1-3/4 ROLLER CHAIN SPROCKET
Part # H12B19 X 1-3/4
BDI # 22384036
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore