Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
H12B27 X 20MM RSB
Description
H12B27 X 20MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 12B27
BDI # 22376236
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
H12B27 X 1-1/2
Description
H12B27F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H12B27 X 1-1/2
BDI # 22376242
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.46
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore