Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
H12B18 X 16MM RSB
Description
H12B18 X 16MM RSB ROLLER CHAIN SPROCKET ; 16MM ROUGH STOCK BORE
Part # 12B18
BDI # 22383998
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
H12B18 X 1-7/16
Description
H12B18F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H12B18 X 1-7/16
BDI # 22384020
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
H12B18 X 1-3/4
Description
H12B18F X 1-3/4 ROLLER CHAIN SPROCKET
Part # H12B18 X 1-3/4
BDI # 22384014
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
H12B18 X 1-3/16
Description
H12B18F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H12B18 X 1-3/16
BDI # 22384012
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore