D12B13H X 16MM RSB
Description
D12B13H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B13
BDI # 22381445
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
D12B12H X 16MM RSB
Description
D12B12H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B12
BDI # 22381443
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
D12B21H X 20MM RSB
Description
D12B21H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B21
BDI # 22379626
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
D12B16H X 20MM RSB
Description
D12B16H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B16
BDI # 22381451
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore