D12B13H X 16MM RSB
Description
D12B13H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B13
BDI # 22381445
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore