D12B18H X 20MM RSB
Description
D12B18H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B18H X 20MM RSB
BDI # 22379618
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
D12B18H X 45MM STD KW 2SS
Description
D12B18H X 45MM STD KW 2SS CHAIN SPROCKET
Part # D12B18H X 45MM STD KW 2SS
BDI # 21582081
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore