140J60H
Description
140J60H ROLLER CHAIN SPROCKET ; 1-3/4" P 60T J BUSHED W/HARDENED TOOTH
Part # 140J60
BDI # 919858
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
QD Bushing
Global Part Number GPN:
37829
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
140S60H
Description
140S60H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S60
BDI # 918076
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.442
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572897
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
H140R60
Description
H140R60 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H140R60
BDI # 24346076
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed