H140B30F X 2-15/16
Description
H140B30 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 30 TEETH TYPE B 2-15/16IN BORE
Part # H140B30F X 2-15/16
BDI # 21971790
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Finished Bore