140B12H
Description
140B12H ROLLER CHAIN SPROCKET ; RS140-1B12T W/HARDENED TOOTH
Part # 140B12
BDI # 17158697
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Rough Bore
140B11H
Description
140B11H SPROCKET ; NO.140 CHAIN 1-3/4" PIT 11T B-STYLE W/HT
Part # 140B11
BDI # 22151600
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Rough Bore