H140B22
Description
H140B22 1-1/2 RSB ROLLER CHAIN SPROCKET ; 1-3/4" P 22T RS140-1B22T W/HT
Part # 140B22HT
BDI # 24344393
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore
H140E22
Description
H140E22 ROLLER CHAIN SPROCKET ; 1-3/4" P 22T E BUSHED W/HARDENED TEETH
Part # 140E22H
BDI # 24342883
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed
140R22
Description
140R22 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 22 TEETH MPB
Part # 140R22
BDI # 918062
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed