140F35H
Description
140F35H ROLLER CHAIN SPROCKET ; 1-3/4" P 35T F BUSHED W/HARDENED TEETH
Part # 140F35
BDI # 919852
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
QD Bushing
Global Part Number GPN:
37819
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
140F36H
Description
140F36H ROLLER CHAIN SPROCKET ; 1-3/4" P 36T F BUSHED W/HARDENED TEETH
Part # 140F36
BDI # 919853
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
QD Bushing
Global Part Number GPN:
37820
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.26
Pitch Diameter - Millimeter:
439.344
Mounting Method:
Rough Bore
140F30H
Description
140F30H ROLLER CHAIN SPROCKET ; 1-3/4" P 30T F BUSHED W/HARDENED TEETH
Part # 140F30
BDI # 919851
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.7
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572799
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed