Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Rough Bore
D140B21H
Description
D140B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B21
BDI # 17160033
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Global Part Number GPN:
37176
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
D140C45H
Description
D140C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140C45
BDI # 17160041
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore