D140C60H

COMPARE

D140C60H

Description
D140C60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140C60

BDI # 17160042

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.437

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 34.442
Pitch Diameter - Millimeter: 849.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140A60H

COMPARE

D140A60H

Description
D140A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140A60

BDI # 913252

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.437

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 34.442
Pitch Diameter - Millimeter: 849.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B60H X 1-1/2 MPB

COMPARE

D140B60H X 1-1/2 MPB

Description
D140B60H X 1-1/2 MPB CHAIN SPROCKET ; 1-3/4" P 60T DBL STRAND C HUB 1-1/2" MPB

TSUBAKI

Part # D140B60H X 1-1/2 MPB

BDI # 22452855

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 33.437
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 34.442
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 849.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY