Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
D140B20H
Description
D140B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B20
BDI # 17160032
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Global Part Number GPN:
37175
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
HD140B20F X 3-3/16
Description
HD140B20 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 20 TEETH 2 STRD 3-3/16IN BORE
Part # HD140B20F X 3-3/16
BDI # 21972814
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore