D140B22H

COMPARE

D140B22H

Description
D140B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B22

BDI # 17160034

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.221
Global Part Number GPN: 37177
Pitch Diameter - Millimeter: 312.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140A22

COMPARE

D140A22

Description
D140A22 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A22

BDI # 913243

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.297

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 13.221
Pitch Diameter - Millimeter: 312.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B22F X 2-15/16

COMPARE

HD140B22F X 2-15/16

Description
HD140B22 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 22 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD140B22F X 2-15/16

BDI # 21972825

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.297

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.221
Pitch Diameter - Millimeter: 312.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY