D140B23H

COMPARE

D140B23H

Description
D140B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B23

BDI # 17160035

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.852
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.783
Global Part Number GPN: 37178
Pitch Diameter - Millimeter: 326.44
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140A23

COMPARE

D140A23

Description
D140A23 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A23

BDI # 913244

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.852

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 13.783
Pitch Diameter - Millimeter: 326.44
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B23F X 2-15/16

COMPARE

HD140B23F X 2-15/16

Description
HD140B23 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 23 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD140B23F X 2-15/16

BDI # 21972829

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.852

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.783
Pitch Diameter - Millimeter: 326.44
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY