D140C45H

COMPARE

D140C45H

Description
D140C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140C45

BDI # 17160041

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140A45H

COMPARE

D140A45H

Description
D140A45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140A45

BDI # 913251

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B45H X 1-1/2 MPB

COMPARE

D140B45H X 1-1/2 MPB

Description
D140B45H X 1-1/2 MPB CHAIN SPROCKET ; 1-3/4" 45T DBL STRAND C HUB 1-1/2" MPB

TSUBAKI

Part # D140B45H X 1-1/2 MPB

BDI # 22452853

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 25.088
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.077
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 637.235
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
AD140C45H X 3-15/16

COMPARE

AD140C45H X 3-15/16

Description
AD140C45H X 3-15/16 DBL SPROCKET ; 3-15/16" BORE 7/8 X 7/16" KW 2SS W/HT

TSUBAKI

Part # AD140C45H X 3-15/16

BDI # 23712117

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY