D140C45H
Description
D140C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140C45
BDI # 17160041
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
D140A45H
Description
D140A45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140A45
BDI # 913251
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
D140B45H X 1-1/2 MPB
Description
D140B45H X 1-1/2 MPB CHAIN SPROCKET ; 1-3/4" 45T DBL STRAND C HUB 1-1/2" MPB
Part # D140B45H X 1-1/2 MPB
BDI # 22452853
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
AD140C45H X 3-15/16
Description
AD140C45H X 3-15/16 DBL SPROCKET ; 3-15/16" BORE 7/8 X 7/16" KW 2SS W/HT
Part # AD140C45H X 3-15/16
BDI # 23712117
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Finished Bore