D140C45H
Description
D140C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140C45
BDI # 17160041
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
D140C60H
Description
D140C60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140C60
BDI # 17160042
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
D140C35H
Description
D140C35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140C35
BDI # 17160040
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.494
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
D140A60H
Description
D140A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140A60
BDI # 913252
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
D140A45H
Description
D140A45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140A45
BDI # 913251
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore