T140B20 X 1-1/2 RSB HT

COMPARE

T140B20 X 1-1/2 RSB HT

Description
T140B20 X 1-1/2 RSB HT CHAIN SPROCKET

TSUBAKI

Part # T140B20 X 1-1/2 RSB HT

BDI # 22381987

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T140B16ZH X 1-1/2 PB

COMPARE

T140B16ZH X 1-1/2 PB

Description
T140B16ZH X 1-1/2 PB SPROCKET ; 9.85" OD X 1-3/4" P MULTIPLE STRAND

TSUBAKI

Part # T140B16ZH X 1-1/2 PB

BDI # 21525365

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.847
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T140B18 X 1-1/2 RSB HT

COMPARE

T140B18 X 1-1/2 RSB HT

Description
T140B18 X 1-1/2 RSB HT CHAIN SPROCKET

TSUBAKI

Part # T140B18 X 1-1/2 RSB HT

BDI # 22381985

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.974
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T140B15H

COMPARE

T140B15H

Description
T140B15H 1-5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T140B15H

BDI # 24345672

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T140B17ZH

COMPARE

T140B17ZH

Description
T140B17ZH ROLLER CHAIN

TSUBAKI

Part # T140B17ZH

BDI # 23755269

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.524

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.411
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY