T140B15H

COMPARE

T140B15H

Description
T140B15H 1-5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T140B15H

BDI # 24345672

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY