T140B20 X 1-1/2 RSB HT

COMPARE

T140B20 X 1-1/2 RSB HT

Description
T140B20 X 1-1/2 RSB HT CHAIN SPROCKET

TSUBAKI

Part # T140B20 X 1-1/2 RSB HT

BDI # 22381987

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY