160F25H

COMPARE

160F25H

Description
160F25H ROLLER CHAIN SPROCKET ; 2" P 25T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 160F25

BDI # 919874

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.032
Other Features: QD Bushing
Pitch Diameter - Millimeter: 405.333
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160A25H

COMPARE

160A25H

Description
160A25H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160A25

BDI # 17158787

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.958

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.032
Pitch Diameter - Millimeter: 405.333
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H160R25

COMPARE

H160R25

Description
H160R25 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # 160R25

BDI # 918629

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.032
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 405.333
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H160C25 X 3IN KW 2SS MTO

COMPARE

H160C25 X 3IN KW 2SS MTO

Description
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H160C25 X 3IN KW 2SS MTO

BDI # 24157404

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.032
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 405.333
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RS160-1B25T

COMPARE

RS160-1B25T

Description
160B25 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # 160B25

BDI # 17158765

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.032
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 405.333
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY