H160S28
Description
H160S28 ROLLER CHAIN SPROCKET ; NO.160 CHAIN 2" PITCH 28T C-TYPE W/HT
Part # 160S28
BDI # 918634
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.95
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
160F25H
Description
160F25H ROLLER CHAIN SPROCKET ; 2" P 25T F BUSHED W/HARDENED TEETH
Part # 160F25
BDI # 919874
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.032
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Bushed
160F18H
Description
160F18H ROLLER CHAIN SPROCKET ; 2" P 18T F BUSHED W/HARDENED TEETH
Part # 160F18
BDI # 919867
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.542
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Rough Bore