D160A36H
Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160A36
BDI # 913269
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Rough Bore