D160B13H
Description
D160B13H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B13
BDI # 913510
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Global Part Number GPN:
37182
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
D160B13H X 3-5/8
Description
D160B13H X 3-5/8 SPROCKET ; 9.314" OD X 4-3/4" LTB X 2" P STEEL
Part # D160B13H X 3-5/8
BDI # 21463035
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
HD160B13F X 2-15/16
Description
HD160B13 X 2-15/16 RLR CHAIN SPROCKET ; 160 CHAIN 13 TEETH 2 STRD 2-15/16IN BORE
Part # HD160B13F X 2-15/16
BDI # 21972867
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore