D160B22H

COMPARE

D160B22H

Description
D160B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B22

BDI # 17160050

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.054
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.11
Global Part Number GPN: 37191
Pitch Diameter - Millimeter: 356.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160A22

COMPARE

D160A22

Description
D160A22 SPROCKET ; SB 2"

TSUBAKI

Part # D160A22

BDI # 913262

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.054

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.11
Pitch Diameter - Millimeter: 356.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160B22H X 2-15/16

COMPARE

D160B22H X 2-15/16

Description
D160B22H X 2-15/16 SPROCKET ; 15.11" OD X 5" LTB X 2" P STEEL

TSUBAKI

Part # D160B22H X 2-15/16

BDI # 21472796

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.054

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.11
Pitch Diameter - Millimeter: 356.96
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY