H16A29 X 30MM RSB
Description
H16A29 X 30MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A29
BDI # 22379130
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
16A38
Description
16A38 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A38
BDI # 23072552
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.924
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.346
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
H16A40 X 32MM RSB
Description
H16A40 X 32MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A40
BDI # 22379559
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore